Beli freezer second di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ESCO (90L) refrigeratorDeskripsi:This compact, two-door refrigerator/freezer is perfect for those living alone or as a second refrigerator. It features an interior light and a heat-resistant top with a temperature control knob, so you can place a microwave on top to make efficient use of space.
- Tenmars Large LED Screen CO2Deskripsi:Tenmars TM-187 is a CO2 meter in the air. In addition, the machine also has a large display like a clock. The Tenmars TM-187 CO2 meter also has a temperature measurement function, in addition to measuring CO2. The meter allows to store the measurement results. The CO2 meter is compact and easy to use.The Tenmars TM-187 CO2 meter is used to measure temperature and CO2 in the environment, the device is beautifully designed with a colorful LED display.Can be used for wall or desktop use for daily temperature and CO2 monitoring.atribut:
- Measurement Range: Temperature : -20.0°C-70.0°C/-4.0°F-158.0°F; Humidity : 1%~99%RH; Carbon dioxide : 1~9999PPM
- Resolution: Temperature : 0.1; Humidity : 0.1, Carbon dioxide : 1
- Accuracy: Temperature : ±1°C(5°C~60°C) ±2°F(41°F~140°F) Other ranges ±2°C/±4°F; Humidity : ±5%RH (20~80%RH@25°C) Other ranges ±8%RH; Carbon dioxide : ±70PPM or ±5% (≦2000PPM) Other ranges ±7%; Analog Output : ±0.3mA or ±2%(load≦250Ω)
- Power: AC Input : 24Vac/Vdc±20%(50~60Hz); DC Input : 9~15V
- Update Rate: Once per second
- Computer Interface: USB; RS-232; RS-485
- Dimension (LxWxH) (mm): 260x178x47
- Dry Contact Specification: Maximum 1A @30Vdc (Normal open)
- Power Consumption Operation (W): ≦ 7
- Transmission Format (bps): 115200 8:N:1
- GUANGLI Car Spray Paint BoothDeskripsi:Our experience with spray paint booth technology is second to none and we will guide you from the beginning to end in choosing the correct paint booth for you auto body shop.atribut:
- Air Flow (m³/hour): 24000
- Baking Temperature (°C): 20-80
- Door Height (m): 2.66
- Door Width (m): 3
- Environmental Protection Device: As optional
- Exhaust Type: Full-undershot,Bilateral,Semi-down,Unilaternal
- External Size (m) (LxWxH): 7.0x5.3x3.5
- Heating system: RIELLO Brand Diesel Burner/Gas Burner
- Inside No Load Air Speed (m/s): 0.3-0.5
- Internal Size (m) (LxWxH): 6.9x3.9x2.7
- Power (kW): 16
- Vehicle Suited: Saloon car
- Water Based Device: As optional
- Zebra Barcode Label ScannerDeskripsi:Corded barcode label scanners plug into USB outlets. They don't require batteries, which saves users the time and hassle of charging and replacing batteries. Corded barcode label scanners are commonly used at counters at retail stores.atribut:
- UNSPSC: 43211701
- For Computer Operating System: PC
- Operating Temperature Range (°F): 32 to 122
- TESTO Temperature Measuring InstrumentDeskripsi:With this set for the sectors of heating engineering, sanitation, refrigeration and air conditioning technology, you will be ready to begin work straight away. With its two connectable probes, the 2-channel testo 922 temperature measuring instrument measures temperatures in parallel and can determine the differential temperature in a matter of seconds. Once the measurement is complete, you can safely store your equipment in the handy bag supplied. HVAC/R set including testo 922 temperature measuring instrument - key benefitsThe testo 922 temperature measuring instrument is ideal for measuring differential temperature in the sanitary and HVAC/R sector: Two temperature probes TC type K can be connected to the measuring instrument (two surface temperature probes with Velcro are already included in the set)Connection of another optional temperature probe possible via radio transmissionDisplay of temperature values and differential temperatureHold button to retain the readingsContinuous display of min. and max. valuesIlluminated display The temperature probe with Velcro enables you to measure the surface temperature of pipes, e.g. heating pipes: The temperature probe with Velcro is ideal for pipes with pipe diameters of up to 120 mm. The thermocouple sensor for measuring temperature is attached to a 20 mm wide, 395 mm long stripThe Velcro fastener on this strip allows the temperature probe to be attached quickly and easilyThe temperature probe features a 1.5 m cableMeasuring range -50 °C to +120 °C, accuracy ± 1.5 °CResponse time t99 90 sec - for optimum heat transfer between surface probe and measurement object, we recommend using our optional silicone thermal conductive paste Handy bag for temperature measuring instrument and probes: Flat case design with zip fastener and rounded, solid edgesFor safely storing measuring instrument and probesThe bag is easy to open, the measuring equipment is easy to take out, practical for everyday use Product Includes: testo 922 temperature measuring instrument including batteries and calibration protocolTwo temperature probes with Velcro for surface measurements on pipes (item no. 0628 0020)Handy bag
- Hioki Temperature LoggerDeskripsi:A compact logger that can record temperature depending on the measurement target using an external sensor (sensor sold separately).It is small, lightweight, and pocket-sized so you don't have to worry about installation space.Two-item display that is easy to understand at a glance.Equipped with large capacity internal memory (60,000 data per channel).Data can be transferred to a PC without stopping recording.You can replace the battery while recording (recording continues for about 30 seconds even if the battery is removed).Since the previous recorded data is backed up, there is no need to worry even in the unlikely event of an incorrect operation.Purpose:For temperature measurement.For temperature control during transportation of pharmaceuticals, specimens, and chemicals.For temperature measurement and management in cold storage, storage, and showcases.For temperature control in inspection rooms, analysis/test rooms, factories, and kitchens.For temperature control of food, vegetables, fruits, and sweets.For fermentation and aging temperature control of foods such as alcohol, soy sauce, miso, and bread.
- Extech Humidity/TemperatureDeskripsi:HUMIDITY/TEMPERATUR USB DATALOGGER RHT10 adalah alat yang digunakan untuk mengukur jumlah air dan kelembaban dalam sebua h objek tertentu, selain kelembaban alat ini dapat digunakan untuk mengu kur aliran udara dan tingkat suhu suatu zat. Alat ini biasa digunakan untuk menentukan standar tertentu pada suatu perusahaan. Kelebihan lain alat ini adalah pengukuran yang dilakukan sangat presi si. Humidity me ter ini mempunyai humidity 0-100 % RH. Humidity meter sering digunakan di industri, pabrik, laboratorium, sekolah atau perkantoran.
- KOBE RED LINE Fgd 4.1/2inch Disc Grinder C/W Swivel GuardDeskripsi:Suitable for metal dressing, rust removal, weld preparation and automotive bodywork fabrication. Rubber-cushioned side handle provides grip and operator comfort. Free speed: 12,000rpm (governed). Spindle thread: M14 x 2.0mm. Air inlet thread: 1/4 Inch NPT. Min. air hose size: 10mm (3/8Inch). Air pressure: 6.2bar (90psi). Motor power: 0.7hp. Air consumption: 4cfm* (113ltr/min). Sound power level: 92dBA. Sound pressure/noise level: 89dBA. Vibration level: 1.2m/s2. Overall length: 240mm. *Based on a 15 second cycle per minute average use.atribut:
- Air consumption: 4CFM
- Exhaust Location: Rear
- For use with: Cutting Disc Fibre Backed Sandind Disc Flap Disc Grinding Disc Paint & Rust Removel Disc Rotary Wire Brush Surface Conditioning Disc
- Product Number: FGA120g
- Includes: Auxillary Handle Pin Wrench
- Overall Height: 101mm
- Tool Application: Cutting Off Grinding
- Part Number: KBE2701960K
- BOSCH Cordless Impact Driver (Bor Listrik)Deskripsi:Kunci Impact 400 Nm Bertenaga dari Bosch, ketika Daya & Ketangguhan Menjadi SatuPerangkat paling bertenaga di kelas torsi menengahCocok untuk beragam aplikasi pemasangan bautCukup kuat untuk mengencangkan baut M20 (mur berukuran 30 mm) berkat torsi sebesar 400 NmKetangguhan yang lebih baik berkat masa pakai yang lebih tinggi pada komponen utamaFitur Pelepasan Baut Otomatis membuat proses pembongkaran menjadi lebih mudah dengan jaminan penghentian perkakas otomatis saat mur dilonggarkan
- Alba Steel Rack (Rak Besi)atribut:
- Dimensions (HxWxD) (mm): 1850x950x435
- Plate Thickness (mm): 0.7-1.8
- Sloted Angle (mm): 40x40x1.8
- Construction: 4 Rack, 8 Corner Plate
- Color: Light Grey
- Material: Cold Rolled Steel Sheet
- Painting: Epoxy Powder Coating, Oven Painting
- TESTO Termometer Makananatribut:
- Operating Temperature (°C): -20 to +50
- Protection Class: IP67 with TopSafe
- Standards: EN 13485
- Storage Temperature: -40 to +70 °C
- Battery Life: 350 h
- Battery Type: 3V button cell (CR 2032)
- Diameter Probe shaft (mm): 3
- Diameter Probe shaft tip (mm): 2.3
- Dimensions (mm): 218x34x20
- Display Size: one-line
- Display Type: LCD (Liquid Crystal Display)
- Length Probe shaft (mm): 55
- Length Probe shaft tip (mm): 17
- Product Color : White
- Product/Housing Material: ABS
- Weight (g): 80
Daftar Harga freezer second Terbaru March 2026
| ESCO (90L) refrigerator | Rp9.099.900 |
| Tenmars Large LED Screen CO2 | Rp18.999.900 |
| GUANGLI Car Spray Paint Booth | Rp359.999.900 |
| Zebra Barcode Label Scanner | Rp6.199.900 |
| TESTO Temperature Measuring Instrument | Rp4.699.900 |
| Hioki Temperature Logger | Rp3.099.900 |
| TESTO Temperature Data Logger | Rp6.999.900 |
| Extech Humidity/Temperature | Rp3.199.900 |
| RS PRO RS + PRO + Pt100 + sensor | Rp179.900 |
| KOBE RED LINE Fgd 4.1/2inch Disc Grinder C/W Swivel Guard | Rp4.499.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



















































































































































%20refrigerator/lkP113256776-2.jpg)


%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Air%20Plasma%20Torch/Zebra%20Barcode%20Label%20Scanner/4sP109459172-1.jpg)








/mkP107252812-1.jpg)
/P103153939-1.jpg)